Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White

  • Mfr # 1982726

  • Zoro # G4228680


product price:  $22.85
/ea

Key Features

Color
White
Pattern
Textured Vinyl
Length
28"
Width
16"
Weight
1.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1982726
Zoro #
G4228680
UPC #
86876230123
Country of Origin
Malaysia

Dimensions

Length
28"
Width
16"
Size
16" x 1"

Details

Color
White
Pattern
Textured Vinyl
Weight
1.6 lbs
Material
Vinyl
Backing
Suction-Cup
Application
Bath
Shape
Rectangular

Description

Stand upright without worrythis latex-free vinyl bathmat has suction cup stabilizers to prevent shifting. Textured surface effectively deflects slippery substances such as soap, shampoo or conditioner. Protects surface from scratches and stains. Easy to clean.


  • Latex-free bathmat is secured with suction cup stabilizers to prevent shifting.
  • Textured surface.
  • Protects bath surface from scratches and stains.
  • Easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.