Scoop, Polycarbonate, 32 oz.
Mfr # FG288400CLR
Zoro # G3960704
product price: $13.65
/eaKey Features
Type
Plastic
NSF Certified
Yes
Handle Length (In.)
3 3/4 in
Capacity (Oz.)
32 oz
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG288400CLR
Zoro #
G3960704
UPC #
086876017878
Country of Origin
United States
Dimensions
Handle Length (In.)
3 3/4 in
Details
Item
Scoop
Type
Plastic
NSF Certified
Yes
Capacity (Oz.)
32 oz
Metal Detectable
No
Autoclavable
No
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant
Description
Scoop, Capacity 32 oz, Meets/Exceeds FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant, Handle Length 3 3/4 in, Features Dishwasher Safe, Autoclavable No, Product Type Utility Scoop, Material Polycarbonate, Overall Height 3 3/4 in, Overall Length 14 in, Overall Width 4 7/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.