Zoro Homepage

Self-Dumping Hopper, 1/2 cu. yd., 750 lb.

  • Mfr # FG105443BLA

  • Zoro # G2893432


product price: $2,345.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity
750 lb
Wheel Diameter
6"
Dump Angle
30 Degrees
Fork Pocket Width
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG105443BLA
Zoro #
G2893432
UPC #
086876179705
Country of Origin
United States

Dimensions

Wheel Diameter
6"
Fork Pocket Width
22 3/4 in
Container Height
47-5/8 in
Overall Height
47 1/2 in
Fork Pocket Depth
50 1/2 in
Handle Height
28-1/4
Overall Width
26 1/4 in
Fork Pocket Height
2 1/4 in
Caster Dia.
6 in
Overall Length
55 in

Details

Color
Black
Load Capacity
750 lb
Item
Self-Dumping Hopper
Dump Angle
30 Degrees
Optional Lid
FG130700
Caster Type
(2) Rigid, (2) Swivel
Color - Hoppers and Cube Trucks
Black
Caster Configuration
(2) Rigid, (2) Swivel
Frame Material
Steel
Volume Capacity
1/2 cu. yd.
Container Material - Hoppers and Cube Trucks
MDPE
Handle Included
Yes
Hopper Release
Chain/Cable Release
Cubic Foot Capacity
13.5 cu ft
Finish
Unfinished
Cubic Yard Capacity
0.5 cu yd
Load Capacity - Hoppers and Cube Trucks
750 lb
Caster Material
Polyolefin
Includes
Forklift capable for elevated dumping, Tilts a full 30 degrees below horizontal, Pull-release safety latch prohibits premature dumping.
Hopper Base
Mobile, Standard
Wheel Material
Polyolefin
Mobility Option
Forklift Capable/Manual
Container Material
Medium Density Polyethylene
Hopper Capacity
1/2 cu. ft.
Hopper Material
Polyethylene
Hopper Profile
Standard
Capacity - Cubic Yard
1/2 cu yd
Load Capacity - Maximum
750 lb
Capacity - Cubic Foot
13 1/2 cu ft
Hopper Release Type
Chain/Cable

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Hopper Material Polyethylene, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 47 1/2 in, Overall Length 55 in, Overall Width 26 1/4 in, Hopper Release Type Chain/Cable, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Polyolefin, Color Black, Finish Unfinished, Dump Angle 30 Degrees , Frame Material MDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.