Zoro Homepage

Short Handle Utility Brush, 8" L Handle, Yellow

  • Mfr # RCP9B29

  • Zoro # G807202314


product price: $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Brush Type
Utility Brush
Bristle Color
Yellow
Handle Length
8"
Application
Food Service
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP9B29
Zoro #
G807202314
UPC #
86876164169
Country of Origin
United States

Dimensions

Handle Length
8"

Details

Brush Type
Utility Brush
Bristle Color
Yellow
Item
Short Handle Utility Brush
Application
Food Service
Material
Plastic
Features
Hanging Hook
Type
Brush

Description

Shorthandle utility brush is ideal for foodservice applications and institutional use 2 trim is made of synthetic material and scrubs away food particles, dirt and grime on pots and pans Allplastic block features a hangup hole for easy storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.