Shop RUBBERMAID COMMERCIAL

SILHOUETTE 20 gal Square Indoor Metal Can, Silver Metallic, None, Steel, 18 3/4 in

  • Mfr # FGSC18EPLSM
  • Zoro # G7476296

product price: 
$
638.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Series
Silhouettes
Container Shape
Square
Color
Silver Metallic
Height
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGSC18EPLSM
Zoro #
G7476296
UPC #
097591123331
Country of Origin
China
Container Capacity
20 gal
Item
Indoor Metal Can
Series
Silhouettes
Container Shape
Square
Color
Silver Metallic
Lid Opening Mechanism
None
Material
Steel
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Container Basic Material
Metal, Plastic
Lid Options
No Lid
Primary Container Color
Silver
Receptacle Container Style
Decorative
Features
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner
Standards
ADA Compliant
Finish
Powder Coated
Container Mounting Style
Free-Standing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Container Product Grouping
Trash Can
Mobility
Stationary
Lid Connection
Hinged
Lid Type
Flat with Top Opening
Location
Indoor
Legend
Waste
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Included
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Number of Wheels
0
Container Material
Steel
Product Type
Trash Can
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Height
30 in
Overall Width
18 3/4 in
Length
18-3/4 in
Depth
18-1/4 in
Fits Chest Size
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner

Description

Trash Can, Square, Flat with Top Opening, 20 gal, Silver, Height 30 in, Width/Diameter 18 1/4 in, Depth 18 1/4 in, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.