SILHOUETTE 20 gal Square Trash Can, Textured Black, None, Steel, 18 3/4 in

  • Mfr # FGSC18EPLTBK

  • Zoro # G2932246


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Series
SILHOUETTE
Container Shape
Square
Color
Textured Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSC18EPLTBK
Zoro #
G2932246
UPC #
097591107294
Country of Origin
China

Dimensions

Height
30 in
Overall Width
18 3/4 in
Length
18-3/4 in
Depth
18-1/4 in
Overall Diameter
18 3/4 in

Details

Container Capacity
20 gal
Item
Trash Can
Series
SILHOUETTE
Container Shape
Square
Color
Textured Black
Lid Opening Mechanism
None
Material
Steel
Container Mounting Style
Free-Standing
Container Basic Material
Metal, Plastic
Lid Options
No Lid
Features
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Receptacle Container Style
Decorative
Primary Container Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
ADA Compliant
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Container Product Grouping
Trash Can
Lid Connection
Hinged
Mobility
Stationary
Lid Type
Open
Location
Indoor
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Compatible Manufacturer Lid Part Number
Lid Included
Includes Wheels
Wheels Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included

Description

Trash Can, Square, Flat with Top Opening, 20 gal, Black, Height 30 in, Width/Diameter 18 1/4 in, Depth 18 1/4 in, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.