Silhouettes 34 gal Square Indoor Metal Can, Silver, None, Steel, 21 13/16 in
- Mfr # 2182675
- Zoro # G508595654
product price:
$
1,285.99
/ea
Key Features
Container Capacity
34 gal
Series
Silhouettes
Container Shape
Square
Color
Silver
Height
30 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2182675
- Zoro #
- G508595654
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 30 5/8 in
- Overall Width
- 21 3/4 in
- Depth
- 21 3/4 in
- Fits Chest Size
- Adjustable Leg Levelers
Description
Recycle Can, Square, Open, 34 gal, Silver, Height 30 11/16 in, Width/Diameter 21 13/16 in, Depth 21 13/16 in, Metal, Metal, Metallic, Indoor, Stationary, Lid Included, Hinged, None, Free-Standing
- •The sleek Silhouettes 34 Gallon Dual Stream Square Indoor Waste Container has a contemporary perforated pattern designed to seamlessly and beautifully blend with modern facilities and environments. High-quality materials and craftsmanship ensure containers can withstand the rigors of everyday use.
- •Sleek shape and contemporary pattern beautifully blend with modern facilities and environments
- •Dual stream design improves waste diversion and helps facilities maintain recycling regulatory compliance
- •Two metal liners (17 gallons per liner) included to help contain waste and keep the surrounding area cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.