Silica Sand 5-Lb. Bags - 5-Bag Carton - Black

  • Mfr # FGB25

  • Zoro # G408661237


product price:  $44.79
/ea

Key Features

Color
Black
Specific Container Material
Silica
Weight
25.4
Type
Ashtray Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGB25
Zoro #
G408661237
UPC #
97591021620
Country of Origin
United States

Details

Color
Black
Specific Container Material
Silica
Weight
25.4
Type
Ashtray Sand

Description

Silica Sand 5-Lb. Bags - 5-Bag Carton - BlackRefill sand top smoking receptacles quickly and easily.
Ensure safe disposal of ashesAvailable in white or black sandSold in cartons of 5 bags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.