Zoro Homepage

Slim Jim 16 gal Rectangular Slim-Profile Plastic Can, Beige, None, Plastic, 11 in

  • Mfr # 1971259

  • Zoro # G4036545


product price: $54.79
/ea

Key Features

Container Capacity
16 gal
Series
Slim Jim
Container Shape
Rectangular
Height
25 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971259
Zoro #
G4036545
UPC #
086876227918
Country of Origin
United States

Dimensions

Height
25 in
Overall Width
11 in
Length
22 in
Depth
22 in

Description

Trash Can, Rectangular, Open, 16 gal, Tan, Height 25 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Indoor, Stationary, No Lid, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.