Slim Jim Recycling Container Combo Top, 12.1" W/Dia, Blue

  • Mfr # RCP1788372

  • Zoro # G101847051


product price:  $77.07
/ea
Free Shipping & Returns

Key Features

For Use With
3540; 3541; 3554; 3540-07
Lid Shape
Rectangular
Color
Blue
Width/Diameter
12.1"
Length
21.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1788372
Zoro #
G101847051
UPC #
86876211542
Country of Origin
United States

Dimensions

Width/Diameter
12.1"
Length
21.1"
Height
5.4"

Details

For Use With
3540; 3541; 3554; 3540-07
Lid Shape
Rectangular
Color
Blue
Item
Slim Jim Recycling Container Combo Top
Features
Chemical Resistant

Description

Interchangeable, color-coded top promotes recycling and improves productivity. Lid is one of the Rubbermaid Slim Jim Single Stream Recycling Tops for Slim Jim Containers (sold separately). Different-colored lids indicate which kind of refuse the attached container will accept. This slotted top is blue to encourage paper recycling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.