Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue

  • Mfr # FG354007BLUE

  • Zoro # G501860476


product price:  $87.61
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Height
30 in
Depth
22 in
Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG354007BLUE
Zoro #
G501860476
UPC #
86876186383
Country of Origin
United States

Dimensions

Height
30 in
Depth
22 in

Details

Color
Blue
Material
Plastic
Location
Indoor

Description

The Rubbermaid Commercial Products Vented Slim Jim Recycling Can Waste Receptacle, 23 Gallon, is crafted to make waste management compliance easier and reduce strain on workers. Constructed of high quality, commercial-grade materials, these trash cans feature four venting channels that make removing garbage bags up to 80% easier than traditional straight wall receptacles. By allowing air to flow into the can, liners can be pulled more easily from the recycling bin which reduces strain on staff and increases efficiency. Four bag cinches around the rib-strengthened reinforced rim create quick, knot-free liner changes. Sturdy handles and molded base grips make transporting and emptying contents more ergonomic while the step design prevents jamming when containers are nested. The Vented Slim Jim waste receptacle recycler is designed for superior durability and maximum efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.