
Slim Jim Resin Step-On Container, Front Step Style, 13 gal, Red
Mfr # 1883566
Zoro # G4075545
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
13 gal
Container Shape
Rectangular
Height
28.38 in
Overall Width
18 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883566
Zoro #
G4075545
UPC #
86876224108
Country of Origin
United States
Dimensions
Height
28.38 in
Overall Width
18 in
Depth
11.5 in
Details
Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Red
Lid Opening Mechanism
Top Door
Material
Polyethylene
Features
Front Step Style—Foot pedal located on the wide side of the container.
Lid Type
Foot-Lever Clamshell
Standards
FM Approved
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 13 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.