
Slim Jim Resin Step-On Container, Front Step Style, 18 gal, Gray
Mfr # 1883604
Zoro # G4071652
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
18 gal
Container Shape
Rectangular
Height
31.63 in
Overall Width
19.75 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883604
Zoro #
G4071652
UPC #
86876224481
Country of Origin
United States
Dimensions
Height
31.63 in
Overall Width
19.75 in
Depth
12.25 in
Details
Container Capacity
18 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Top Door
Material
Polyethylene
Features
Front Step Style—Foot pedal located on the wide side of the container.
Standards
FM Approved
Lid Type
Foot-Lever Clamshell
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 18 gal, Gray
- Designed to satisfy the diverse needs of any facility.
- Maximize space efficiency with a small footprint and slim profile.
- Fit in even the tightest spaces.
- Internal hinge design prevents wall damage.
- Quiet and controlled lid-closure minimizes noise.
- Liner retainer band and cinch easily and securely holds can liners.
- Increased foot pedal clearance for easier access and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.