
Slim Jim Resin Step-On Container, Front Step Style, 18 gal, Red
Mfr # 1883568
Zoro # G4072669
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
18 gal
Container Shape
Rectangular
Height
31.63 in
Overall Width
19.75 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883568
Zoro #
G4072669
UPC #
86876224122
Country of Origin
United States
Dimensions
Height
31.63 in
Overall Width
19.75 in
Depth
12.25 in
Details
Container Capacity
18 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Red
Lid Opening Mechanism
Top Door
Material
Polyethylene
Lid Type
Foot-Lever Clamshell
Standards
FM Approved
Features
Front Step Style—Foot pedal located on the wide side of the container.
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 18 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.