Zoro Homepage

Slim Jim Resin Step-On Container, Front Step Style, 24 gal, Black

  • Mfr # 1883615

  • Zoro # G701839913


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Container Shape
Rectangular
Color
Black
Height
32.5 in
Overall Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883615
Zoro #
G701839913
UPC #
86876224597
Country of Origin
United States

Dimensions

Height
32.5 in
Overall Width
22.5 in
Depth
13.88 in

Details

Container Capacity
24 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
Material
Polyethylene
Lid Type
Foot-Lever Clamshell
Features
Front Step Style—Foot pedal located on the wide side of the container.
Standards
FM Approved

Description

Designed to satisfy the diverse needs of any facility. Maximizes space efficiency with a small footprint and slim profile. Fits in even the tightest spaces. Internal hinge design prevents wall damage. Quiet and controlled lid-closure minimizes noise. Liner retainer band and cinch easily and securely holds can liners. Increased foot pedal clearance for easier access and operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.