
Slim Jim Resin Step-On Container, Front Step Style, 8 gal, Black
Mfr # 1883609
Zoro # G4073770
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
8 gal
Container Shape
Rectangular
Height
21.13 in
Overall Width
16.75 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883609
Zoro #
G4073770
UPC #
86876224535
Country of Origin
United States
Dimensions
Height
21.13 in
Overall Width
16.75 in
Depth
10.75 in
Details
Container Capacity
8 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
Material
Polyethylene
Features
Front Step Style—Foot pedal located on the wide side of the container.
Standards
FM Approved
Lid Type
Foot-Lever Clamshell
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 8 gal, Black
- Designed to satisfy the diverse needs of any facility.
- Maximize space efficiency with a small footprint and slim profile.
- Fit in even the tightest spaces.
- Internal hinge design prevents wall damage.
- Quiet and controlled lid-closure minimizes noise.
- Liner retainer band and cinch easily and securely holds can liners.
- Increased foot pedal clearance for easier access and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.