This item is Discontinued.

This item is Discontinued.
Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (Discontinued)
Mfr #
1980602
Zoro #
G606438044
UPC # 86876231984
Country of Origin United States
Category Trash Can Dollies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1980602
Zoro #
G606438044
UPC #
86876231984
Country of Origin
United States
Dimensions
Caster Size
3"
Details
For Container Capacity
120 lbs
Material
Plastic
For Use With
Slim JimĀ® 16 and 23-Gallon Vented Trash Cans
Color
Black
Description
Slim Jim Resin Dolly is designed to support and transport Vented Slim Jim containers smoothly and efficiently through any commercial facility. Promotes recycling and improves productivity by offering the ability to transport multiple waste streams at one time. Features a side clip-on connection that allows you to train several dollies together for collection and transportation purposes. Foot pedal release makes disconnecting dollies quick and easy while structural foam construction ensures maximum durability in commercial environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.