Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Slim Jim Stainless Steel Step-On Container, Front Step, 24 gal, Blk
Mfr # 1901999
Zoro # G5996319
product price:Â $667.99
/ea
Free Shipping & Returns
Key Features
Trash Container Capacity
24 gal
Series
Slim Jim Step-On
Container Shape
Rectangular Prism
Color
Black
Height
31.88"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901999
- Zoro #
- G5996319
- UPC #
- 86876224689
- Country of Origin
- China
Dimensions
- Height
- 31.88"
- Width
- 21.88"
- Depth
- 16.25"
- Opening Size
- 21.88" x 16.25"
Details
- Trash Container Capacity
- 24 gal
- Item
- Trash Can
- Series
- Slim Jim Step-On
- Container Shape
- Rectangular Prism
- Color
- Black
- Lid Opening Mechanism
- Foot-Lever Clamshell
- Material
- Stainless Steel
- Container Basic Material
- Metal
- Shape
- Rectangular
- Standards
- FM Approved
- Specific Container Material
- Stainless Steel
- Opening Closure Type
- Top Door
- Features
- Front Step Style—Foot pedal located on the wide side of the container.
- Primary Container Color
- Black
- Receptacle Container Style
- Indoor All-Purpose Waste Bin
- Lid Type
- Foot-Lever Clamshell
- Product Type
- Step-On Trash Container
Description
Container,Step-On,24 gal.,19",Black
- Designed to satisfy the diverse needs of any facility.
- Maximize space efficiency with a small footprint and slim profile.
- Fit in even the tightest spaces.
- Fingerprint resistant stainless steel.
- Internal hinge design prevents wall damage.
- Quiet and controlled lid-closure minimizes noise.
- Liner retainer band and cinch easily and securely holds can liners.
- Increased foot pedal clearance for easier access and operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.