Zoro Homepage

Slim Jim Stainless Steel Step-On Container, Front Step Style, 8gal, Bk

  • Mfr # 1901985

  • Zoro # G4072422


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Container Shape
Rectangular
Color
Black
Height
21.88 in
Overall Width
16.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1901985
Zoro #
G4072422
UPC #
86876224627
Country of Origin
China

Dimensions

Height
21.88 in
Overall Width
16.88 in
Depth
12.88 in

Details

Container Capacity
8 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
Material
Stainless Steel
Features
Front Step Style—Foot pedal located on the wide side of the container.
Lid Type
Foot-Lever Clamshell
Standards
FM Approved

Description

Rubbermaid® Commercial Slim Jim Stainless Steel Step-On Container, Front Step Style, 8 gal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.