Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Step-On 8 gal Rectangular Slim-Profile Plastic Can, White, Foot Pedal, Plastic, 11 3/8 in

  • Mfr # 1883555

  • Zoro # G9970667


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
21 1/8 in
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883555
Zoro #
G9970667
UPC #
086876223996
Country of Origin
United States

Dimensions

Height
21 1/8 in
Overall Width
11 3/8 in
Container Depth
10 21/32 in
Length
16-47/64 in
Depth
10-21/32 in

Details

Container Capacity
8 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Container Basic Material
Plastic
Finish
Smooth
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Receptacle Container Style
Utility
Features
Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Primary Container Color
White
Includes
Lid
For Use With Dolly Mfr. Model Number
No Dolly
Standards
FM Approved, OBRA, OSHA, REACH
Mobility
Stationary
Lid Connection
Hinged
Container Product Grouping
Step Can
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Wheels
Wheels Not Included
Number of Wheels
0
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Requires Rigid Liner
Rigid Liner Not Required

Description

Step Can, Rectangular, Flat, 8 gal, White, Height 21 1/8 in, Width/Diameter 16 1/2 in, Depth 17 5/8 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.