Zoro Homepage

Slim Jim Step-On Container, 13G, Red

  • Mfr # RCP1883566

  • Zoro # G201839437


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Rectangular
Height
28.3 in
Overall Width
11.5 in
Material
Plastic; Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1883566
Zoro #
G201839437
UPC #
86876224108
Country of Origin
United States

Dimensions

Height
28.3 in
Overall Width
11.5 in
Length
18 in

Details

Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Red
Material
Plastic; Resin
Lid Type
Hinged
Features
Durable; Foot Pedal; Easy to Clean

Description

Slim Jim Step-On Container maximizes space efficiency with a small footprint and slim profile, ensuring a perfect fit in even the tightest spaces. Premium-quality plastic meets the needs of any environment with efficiency, safety and durability. Quiet and controlled lid closure minimizes noise to enhance guest and patient satisfaction. Internal hinge design prevents wall damage. Front step offers hands-free access. Increased foot pedal clearance allows easier access and operation. Container holds 13 gallons or 50 liters. Factory mutual certified container ensures fire safety for regulatory compliance. It meets OSHA and OBRA standards for worker and environmental safety. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.