Slim Jim Stepon, 24Gal, 14-3/5"x22-3/5"x34-2/5", BK
- Mfr # RCP1883615
- Zoro # G601858779
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
24 gal
Container Shape
Rectangular
Color
Black
Height
32.5 in
Overall Width
13.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCP1883615
- Zoro #
- G601858779
- UPC #
- 86876224597
- Country of Origin
- United States
Dimensions
- Height
- 32.5 in
- Overall Width
- 13.9 in
- Length
- 22.4 in
Details
- Container Capacity
- 24 gal
- Item
- Slim-Profile Plastic Can
- Container Shape
- Rectangular
- Color
- Black
- Material
- Resin; Poly; Plastic
Description
Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 24 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located in the front. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.