
Slim Jim Stepon, 50L/30G, 12"x18"x30", Black
Mfr # RCP1883611
Zoro # G901858646
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
13 gal
Container Shape
Rectangular
Height
28.3 in
Overall Width
11.5 in
Material
Resin; Plastic; Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP1883611
Zoro #
G901858646
UPC #
86876224559
Country of Origin
United States
Dimensions
Height
28.3 in
Overall Width
11.5 in
Length
18 in
Details
Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Black
Material
Resin; Plastic; Poly
Description
Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 13 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located in the front. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.