Smoker Station, w/Steel Liner, 41 Gallon, 16"x39", Charcoal
- Mfr # RCPR1639EHGR
- Zoro # G501859364
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Opening Size
16 in
Height
39 in
Capacity
4.5 gal
Shape
Round
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCPR1639EHGR
- Zoro #
- G501859364
- UPC #
- 97591395660
- Country of Origin
- United States
Dimensions
- Opening Size
- 16 in
- Height
- 39 in
Details
- Item
- Smokers Urn
- Capacity
- 4.5 gal
- Shape
- Round
- Material
- Steel
- Color
- Charcoal
- Standards
- ADA Compliant
Description
Self-extinguishing, sandless ash urn offers two 1-1/4" diameter openings and weather-resistant, fire-safe steel construction. Oxygen-restricting fluted design extinguishes cigarettes. Durable, UV-stabilized, hammertone, Uni-Koat powder-coat finish prevents unsightly burn damage and wipes clean with a damp cloth. Removable top fastens from the base by two easily operated clasps for emptying and re-attachment. Nickel-plated brass chain secures top to base to deter theft. The 4-1/2 gallon galvanized steel liner features a handle for easy disposal. ADA-compliant, Factory Mutual-approved Smoker's Station is made with a high percentage of recycled material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.