
Smokers Pole, Round, Steel, 0.9 gal, Silver
Mfr # FGR1SM
Zoro # G601860536
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.9 gal
Height
41"
Color
Silver
Material
Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR1SM
Zoro #
G601860536
UPC #
97591109106
Country of Origin
China
Dimensions
Height
41"
Outside Dia.
4"
Details
Capacity
0.9 gal
Color
Silver
Material
Steel
Finish
Powder Coat
Shape
Pole
Opening Closure Type
Side
Weight
24 lbs
Standards
LEED Applicable
Description
The Rubbermaid Commercial Aluminum Smokers Pole reduces obstruction in high-traffic areas. The round, vertical design is simple, yet sure to stand out in the vicinity for your patrons cigarette disposal needs. This weather-resistant ash tray features a UV-stabilized Uni-Koat powder-coated finish with a classic black color, making it suitable for a variety of outdoor environments. Made of durable aluminum, this cigarette bin is fire safe. Its chamber restricts oxygen flow, quickly extinguishing discarded smoking items, while its recessed extinguishing screen prevents extra ashes from dropping to the ground. These Smokers Poles feature simple mechanisms for emptying and maintenance, and no tools are required. A quick release push button detaches around the pole's midpoint for minimal bending. With a unique design and clean appearance that is covered to conceal waste, your patrons can easily deposit their cigarettes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.