Zoro Homepage

Snap On Dust Mop Metal Frame, 48"x5"

  • Mfr # FGM257000000

  • Zoro # G1727122


product price: $21.69
/ea
Sold in multiples of 12 for $260.28

Key Features

Frame Material
Metal
Material
Metal
Product Type
Dust Mop Frame
Overall Width
48 in
Compatible Manufacturer Part Number
FGM146000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGM257000000
Zoro #
G1727122
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
5 in

Details

Frame Material
Metal
Item
Dust Mop Frame
Material
Metal
Product Type
Dust Mop Frame
Compatible Manufacturer Part Number
FGM146000000
Handle Connection Type
Snap On
Resistance Properties
Corrosion Resistant

Description

Dust Mop Frame, Handle Connection Type Snap On, Overall Width 48 in, Overall Depth 5 in, Material Metal, Compatible Grainger Part Number 5N414, Color Coding System No, Compatible Manufacturer Part Number FGM146000000, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.