Zoro Homepage

SnapOn Dust Mop Hardwood Handle, Beige

  • Mfr # RCPM116000000

  • Zoro # G007200721


product price: $29.69
/ea

Key Features

Handle Length
60"
Handle Color
Natural
Material
Hardwood
Type
Mop Handle
Features
Swivel Handle; Spring Loaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPM116000000
Zoro #
G007200721
UPC #
86876046182
Country of Origin
United States

Dimensions

Handle Length
60"

Details

Handle Color
Natural
Item
Snap-On Dust Mop Hardwood Handle
Material
Hardwood
Type
Mop Handle
Features
Swivel Handle; Spring Loaded
Application
Mop

Description

Hardwood handle attaches to a dust mop frame to make removal of used dust mopheads easier and cleaning more efficient Sliding collar locks the handle into position or allows a full, 360degree swivel action Springloaded clip easily attaches to the Rubbermaid SnapOn Dust Mop Frame sold separately Pick a Rubbermaid dust mophead suited just for your project for customized cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.