Soap and Sanitizer Dispenser Key, Metal

  • Mfr # 400845

  • Zoro # G312845679


product price: $0.03
/ea

Key Features

Material
Metal
Overall Height
1/16 in
Ligature Resistant
No
Color
Silver
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400845
Zoro #
G312845679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1/16 in
Overall Width
3/4 in

Details

Item
Soap and Sanitizer Dispenser Key
Material
Metal
Ligature Resistant
No
Color
Silver
Product Type
Dispenser Key
Compatible with Manufacturer Model Number
2158424
Compatible Manufacturer Model Number
2158424
Compatible Manufacturer Part Number
2158424
Compatible with Manufacturer Model No.
2158424
Compatible with Mfr. Model No.
2158424
For Use with Mfr Model Number
2158424
For Use With Mfr. Model Number
2158424
Compatible Pump Manufacturer Part Number
2158424
Compatible Mfr. Model Number
2158424

Description

Soap and Sanitizer Dispenser Key, Color Silver, Product Type Dispenser Key, Material Metal, Compatible Manufacturer Part Number 2158424, Ligature Resistant No, Standards Not Applicable, Overall Height 1/16 in, Overall Width 3/4 in, Compatible Grainger Part Number 793GA7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.