Soap Dispenser, 1100mL, Black, PK10
Mfr # FG750127
Zoro # G5692757
product price: $34.65
/eaKey Features
Operation Mode
Automatic
Refill Size
1,100 mL
Finish
Pearl
Mount Type
Wall
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG750127
Zoro #
G5692757
UPC #
763905501279
Country of Origin
Malaysia
Dimensions
Refill Size
1,100 mL
Height
10-7/8 in
Width
5-1/8 in
Depth
5 1/4 in
Size
1100 mL
Overall Height
10 7/8 in
Overall Width
5 1/8 in
Length
5.2"
Overall Depth
5 1/4 in
Description
Soap Dispenser, Color Black/Black Pearl, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Autofoam, Finish Pearl, Compatible Manufacturer Part Number 2018595, 2080802, FG750112, FG750593, Refill Size 1,100 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 1/4 in, Overall Height 10 7/8 in, Overall Width 5 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.