Zoro Homepage

Soap Dispenser, 1300mL, White, PK10

  • Mfr # 3486591

  • Zoro # G5582132


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,300 mL
Material
Plastic
Color
White
Compatible with Manufacturer Model Number
Flex Foam Refills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3486591
Zoro #
G5582132
UPC #
086876208825
Country of Origin
Malaysia

Dimensions

Refill Size
1,300 mL
Height
3 1/2 in
Width
5 1/2 in
Depth
11 1/2 in
Overall Width
5 1/2 in
Overall Depth
11 1/2 in
Overall Height
3 1/2 in
Size
1300 mL

Description

Soap Dispenser, Color White, Material Plastic, Compatible with Manufacturer Model Number Flex Foam Refills, Refill Size 1,300 mL, Operation Mode Manual, Overall Depth 11 1/2 in, Overall Height 3 1/2 in, Overall Width 5 1/2 in, Standards ADA Compliant, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.