Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Sorbents, 12 oz, Yellow/Black
Mfr # FG425300YEL
Zoro # G403666275
product price: $35.95
/eaKey Features
Volume Absorbed per Pkg.
12 oz
Color
Yellow/Black
Width
14"
Length
16.5"
Container Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG425300YEL
- Zoro #
- G403666275
- UPC #
- 86876162509
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Length
- 16.5"
- Container Height
- 14 in
- Container Length
- 16-1/2 in
Details
- Item
- Sorbents
- Volume Absorbed per Pkg.
- 12 oz
- Color
- Yellow/Black
- Container Type
- Bag
Description
The Rubbermaid Commercial Mini Over the Spill Absorbent Pads Tablet contains 25 absorbent pads that each have a triangular "Caution" symbol as well as the words “Wet Floor” in both English and Spanish. These water and oil absorbent pads are a great way to alert customers of spills, which could cause slips or falls. The tablet backing, constructed of corrugated plastic, mounts on flat surfaces or affixes to wet floor signs for convenient storage. Each spill pad is made from melt-blown polypropylene for added strength and absorbs up to 12 ounces of fluid for efficient cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.