SpaceSaver Square Containers, 2 qt, 8.8 x 8.75 x 2.7, Clear, Plastic

  • Mfr # FG630200CLR

  • Zoro # G4138119


product price: $10.19
/ea

Key Features

Overall Width (In.)
8.8 in
Overall Depth (In.)
8-3/4 in
Color
Clear
Material
Polycarbonate
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG630200CLR
Zoro #
G4138119
UPC #
86876043983
Country of Origin
United States

Dimensions

Overall Width (In.)
8.8 in
Overall Depth (In.)
8-3/4 in
Outside Width
8.8 in
Outside Height
2.7 in
Outside Length
8.75 in
Overall Height (In.)
2.7 in

Details

Color
Clear
Material
Polycarbonate
Number of Compartments
1
For Use With
Rubbermaid Commercial 6509
Capacity
2 qt
Type
Base
Item
Food Containers
Standards
FDA Compliant ; NSF Certified
Food Container Material Type
Plastic

Description

Rubbermaid® Commercial SpaceSaver Square Containers, 2qt, 8 4/5w x 8 3/4d x 2 7/10h, Clear


  • The Rubbermaid Commercial Carb-X Space Saving Food Storage Container features graduated measurements on the side to make it easy to measure contents. The square shape saves space while the break-resistant polycarbonate provides durability and strength.
  • Four-quart capacity.
  • Constructed from clear polycarbonate.
  • Graduation embossed for easy reading and dishwasher safe.
  • Great for sous vide preparations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.