SpaceSaver Square Containers, 4 qt, 8.8 x 8.75 x 4.75, Clear, Plastic

  • Mfr # FG630400CLR

  • Zoro # G4140742


product price:  $14.75
/ea

Key Features

Overall Width (In.)
8.8 in
Overall Depth (In.)
8-3/4 in
Color
Clear
Material
Polycarbonate
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG630400CLR
Zoro #
G4140742
UPC #
86876043990
Country of Origin
United States

Dimensions

Overall Width (In.)
8.8 in
Overall Depth (In.)
8-3/4 in
Overall Height (In.)
4-3/4 in

Details

Color
Clear
Material
Polycarbonate
Number of Compartments
1
Capacity
4 qt
Item
Food Containers
Type
Base
For Use With
Rubbermaid Commercial 6509
Standards
FDA Compliant ; NSF Certified
Food Container Material Type
Plastic

Description

The Rubbermaid Commercial SpaceSaver Food Storage Container keeps food fresh, organized, and ready-to-use. Featuring easy-to-read graduated measurements in blue for liters and red for quarts, these plastic food storage containers make it easy to measure contents. Because we believe the best food storage containers use space efficiently, we've designed these plastic containers with a square shape that offers 25% more storage capacity than round containers. Constructed of break-resistant polycarbonate, they have a temperature range of -40°F to 212°F making them perfect for everything from freezer storage to sous vide cooking. Commercial dishwasher safe, they feature durable handles with drain holes for proper washing and drying. USDA-certified for food contact, it assists in complying with HACCP guidelines and is NSF 3-A Meat and Poultry Equipment and NSF 2-certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.