Spatula, Spoon-Shaped, 16-1/2 In
Mfr # FG193800WHT
Zoro # G4142205
product price: $8.55
/eaKey Features
Overall Length
16 1/2 in
Color
White
Style
Spoon
Product Type
Spoonula
Handle Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG193800WHT
Zoro #
G4142205
UPC #
086876162240
Country of Origin
China
Dimensions
Overall Length
16 1/2 in
Details
Item
Spoonula
Color
White
Style
Spoon
Product Type
Spoonula
Handle Material
Silicone
Blade Material
Silicone
Maximum Temperature
185 Degrees F
Dishwasher Safe
No
NSF Certified
Yes
Description
Spoonula, Overall Length 16 1/2 in, Product Type Spoonula, Handle Material Silicone, Maximum Temperature 185 Degrees F, Blade Length 4 1/4 in, Blade Material Silicone, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.