Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Square Recycling Container, 23 gal., 15-, Blue, Plastic

  • Mfr # RUB152CBLU

  • Zoro # G8483555


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
Blue
Material
Plastic
Height
31 in
Length
15 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB152CBLU
Zoro #
G8483555
UPC #
848109063010
Country of Origin
United States

Dimensions

Height
31 in
Length
15 1/2"

Details

Item
Square Recycling Container,23 gal.,15-
Container Shape
Square
Color
Blue
Material
Plastic

Description

Square Recycling Container,23 gal.,15-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.