Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Square Recycling Container, 50 gal., 19-, Blue, Plastic

  • Mfr # RUB154CBLU

  • Zoro # G8483625


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
Blue
Material
Plastic
Length
19 1/2"
Height
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB154CBLU
Zoro #
G8483625
UPC #
848109063034
Country of Origin
United States

Dimensions

Length
19 1/2"
Height
34 1/4 in

Details

Item
Square Recycling Container,50 gal.,19-
Container Shape
Square
Color
Blue
Material
Plastic

Description

Square Recycling Container,50 gal.,19-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.