Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Floor Squeegee, 22" Dual Moss

  • Mfr # FG9C2700BLA

  • Zoro # G4611525


product price: $18.99
/ea

Key Features

Squeegee Blade Width
22 in
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C2700BLA
Zoro #
G4611525
UPC #
086876170467
Country of Origin
Belgium

Dimensions

Squeegee Blade Width
22 in
Width
22"
Blade Width
22 in
Frame Width
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Rubber
Squeegee Blade Count
Double
Includes
Blade, Frame
Squeegee Application
Floor Squeegee
FDA Compliant
No
Color
Black
For Use With
Tapered Handles
Chemical Resistant
No
Features
Nonmarking, Flexible Blade
Color Coding System
No
Blade Material
Rubber
Frame Material
Steel
Blade Shape
Straight
Includes Handle
No
Product Type
Floor Squeegee
Blade Count
2
Connection Thread Type
Not Threaded

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 22 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Frame Material Steel, Frame Width 3 in, Includes Blade, Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.