This item is Discontinued.

Rubbermaid Commercial 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic RCPST12EPLRD

6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (Discontinued)

  • Mfr # RCPST12EPLRD
  • Zoro # G101859047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPST12EPLRD
Zoro #
G101859047
UPC #
97591001233
Country of Origin
United States

Dimensions

Height
20.5 in
Overall Width
10.5 in
Depth
10.5"

Details

Item
Step-On Can
Container Shape
Rectangular
Color
Red
Material
Steel; Plastic
Container Capacity
6.50 gal

Description

Steel Step Can complies with OBRA regulations and OSHA standards for safe containment of infectious waste. Foot pedal allows and promotes hands-free operation. Piano-hinged, lid-restraint mechanism protects walls and equipment. Steel legs feature nylon buttons to protect floors. Folding, steel retainer bands hold polybags in place. Step can includes a rigid plastic liner and is made of steel with a durable, Uni-Koat powder-coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.