Step On Container, 8 Gallon, 16-1/4"x15-3/4"x17-1/8", Beige

  • Mfr # RCP614300BG

  • Zoro # G501858725


product price:  $138.01
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
17.1 in
Overall Width
15.8 in
Material
Plastic
Depth
16.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP614300BG
Zoro #
G501858725
UPC #
86876057010
Country of Origin
United States

Dimensions

Height
17.1 in
Overall Width
15.8 in
Depth
16.3"

Details

Container Capacity
8 gal
Item
Step-On Can
Color
Beige
Material
Plastic

Description

Step-on Container features a tight-fitting, overlapping lid to contain odors and is approved for fire safety. Slow-close, integrated lid damper helps keep odors and bacteria from escaping. All-plastic construction is tough and puncture-resistant. Heavy-duty pedal controls entry and delivers hands-free sanitary use. Factory Mutual (FM) approved step-on container assists in complying with OSHA regulation; 29 CFR 1910.1030 Occupational Exposure to Bloodborne Pathogens. Capacity is 8 gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.