Zoro Homepage

Stick Good Holder

  • Mfr # 2202589

  • Zoro # G516045608


product price: $20.15
/pk 6, $3.36/ea

Key Features

Product Type
Stick Good Holder
Overall Height
2 in
For Use With
Stick Good Tools
Overall Length
3 1/8 in
Holds
(4) Mops or Brooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202589
Zoro #
G516045608
UPC #
00086876245738
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
3 1/8 in
For Handle Diameter
0.85 in to 1.25 in
Overall Width
1 1/4 in
Overall Depth
1 1/4 in

Details

Product Type
Stick Good Holder
For Use With
Stick Good Tools
Holds
(4) Mops or Brooms
Includes Mounting Hardware
No
Color
Black
Features
Clips, Rubber Handle Grip
Item
Stick Good Holder
Antimicrobial
No
For Product Type
Brooms, Mops

Description

Stick Good Holders, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.