Zoro Homepage

Storage Bin Scoop, Size 32 Oz, Clear

  • Mfr # FG9F7500CLR

  • Zoro # G3386941


product price: $13.59
/ea

Key Features

NSF Certified
Yes
Meets/Exceeds
FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant
Metal Detectable
No
Autoclavable
No
Handle Reinforcement
Non-Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9F7500CLR
Zoro #
G3386941
UPC #
086876176773
Country of Origin
China

Details

Item
Storage Bin Scoop
NSF Certified
Yes
Meets/Exceeds
FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant
Metal Detectable
No
Autoclavable
No
Handle Reinforcement
Non-Reinforced

Description

Storage Bin Scoop, Capacity 32 oz, Meets/Exceeds FDA Compliant, NSF Certified, REACH Compliant, USDA Compliant, Features Dishwasher Safe, Autoclavable No, Product Type Contour Scoop, Material Polycarbonate, Overall Height 32 in, Overall Length 13 in, Overall Width 13 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.