Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG7H79TRCHILI
Zoro #
G2652991
UPC #
071691394013
Country of Origin
United States
Dimensions
Overall Length (In.)
9-7/16
Overall Width (In.)
9-7/16
Overall Height (In.)
4-7/8
Details
Capacity (L)
3312.2 ML
Color
Clear Base with Scroll Design and Red Lid
Material
Polycarbonate (Tritan(TM) plastic )
Item
Food Storage Container
Includes
Lid
Type
14 Cup
For Use With
Food
Description
Food Storage Container, Color Clear Base with Scroll Design and Red Lid, Material Polycarbonate (Tritan(TM) plastic ), Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.