Structural Resin, 500 lb Load Capacity, 2 Shelves, 25.25" W, 36 in H

  • Mfr # FG454500BLA

  • Zoro # G4061195


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
25.25"
Material
Structural Resin
Color
Black
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG454500BLA
Zoro #
G4061195
UPC #
86876202915
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
25.25"
Wheel Diameter
5 in
Height
36 in
Depth
54 in
Overall Depth
54 in

Details

Material
Structural Resin
Color
Black
Load Capacity
500 lb
Wheel Type
(2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
Number of Shelves
2
Number of Caster Wheels
4
Features
Caster/Wheel Indicator
Caster Material
Metal; Plastic; Thermoplastic Rubber (TPR)
Number of Drawers
0
Number of Handles
1
Number of Doors
0
Caster Lock
No
Total Number of Bins
0
Caster Type
Two 5 in TPR Fixed-Position Casters; Two 5 in TPR Swivel Casters
Shelf Type
Fixed

Description

Rubbermaid® Commercial Heavy-Duty 2-Shelf Utility Cart, TPR Casters, 25.25w x 54d x 36h, Black


  • The Rubbermaid Commercial Utility Cart with Lipped Shelf is perfect for transporting materials, supplies, and heavy loads in almost any environment.
  • Ergonomic push handle provides optimum control.
  • Molded-in storage compartments, holsters, hooks, and notches.
  • Molded-in customizable fittings.
  • High density structural resin construction.
  • Easy-access bottom shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.