
Super Stitch Blend Mop Head, Cotton/Synthetic, Large, 1" Red Headband, Blue, PK6
Mfr # FGD21306BL00
Zoro # G4051255
product price:Â $72.29
/pk 6, $12.05/eaKey Features
Headband Size
1"
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton, Synthetic
Mop End Type
Looped End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGD21306BL00
Zoro #
G4051255
UPC #
10086876064794
Country of Origin
United States
Dimensions
Headband Size
1"
Mop Pad Size
Large
Details
Mop Head Color
Blue
Mop Head Material
Cotton, Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Material
Cotton/Synthetic Blend
Application
Floor Maintenance
For Use With
Invader Wet Mop Handle
Features
1" Headband, Washable
Weight
1.33 lbs
Headband Color
Red
Launderable
Yes
Description
The Rubbermaid Commercial Super Stitch Blend Mop has a blend of 4-ply cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and has looped ends and a yarn tailband to reduce tangling and fraying for improved performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses. Color-coded to help minimize cross-contamination. These mop heads are suitable for use in commercial and industrial applications.
- Balanced blend of cotton and synthetic yarns for absorbency and strength.
- Looped ends and yarn tailband mop for greater floor coverage.
- Suitable for use in commercial and industrial applications.
- Recommended handles: 1" headband most optimal with side-gate Invader Wet Mop Handle and 5" headband most optimal with clamp-style Gripper Wet Mop Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.