Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Super Stitch Blend Mop Head, Large, Cotton/Synthetic, Blue, PK6
Mfr # FGD25306BL00
Zoro # G4053452
product price:Â
$
87.99
/pk 6, $14.67/ea
Key Features
Headband Size
5 in
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGD25306BL00
- Zoro #
- G4053452
- UPC #
- 10086876065593
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
- Mop Pad Size
- Large
Details
- Mop Head Color
- Blue
- Mop Head Material
- Cotton; Synthetic
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Material
- Cotton/Synthetic Blend
- Color
- Blue
- Features
- 5" Headband, Washable
- Application
- Floor Maintenance
- Weight
- 8 lbs
- Headband Color
- Red
- Launderable
- Yes
Description
The Rubbermaid Commercial Super Stitch Blend Mop has a blend of 4-ply cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and has looped ends and a yarn tailband to reduce tangling and fraying for improved performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses. Color-coded to help minimize cross-contamination. These mop heads are suitable for use in commercial and industrial applications.
- Balanced blend of cotton and synthetic yarns for absorbency and strength.
- Looped ends and yarn tailband mop for greater floor coverage.
- Suitable for use in commercial and industrial applications.
- Recommended handles: 1" headband most optimal with side-gate Invader Wet Mop Handle and 5" headband most optimal with clamp-style Gripper Wet Mop Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.