
Super Stitch Blend Mop Head, Large, Cotton/Synthetic, White, PK6
Mfr # FGD21306WH00
Zoro # G4054292
product price:Â $71.79
/pk 6, $11.97/eaKey Features
Headband Size
1"
Mop Pad Size
Large
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGD21306WH00
Zoro #
G4054292
UPC #
10086876064770
Country of Origin
United States
Dimensions
Headband Size
1"
Mop Pad Size
Large
Details
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton/Synthetic Blend
Features
Washable
Application
Floor Maintenance
Weight
1.5 lbs
Headband Color
Red
Description
The Rubbermaid Commercial Super Stitch Blend Mop has a blend of 4-ply cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and has looped ends and a yarn tailband to reduce tangling and fraying for improved performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses. Color-coded to help minimize cross-contamination. These mop heads are suitable for use in commercial and industrial applications.
- Balanced blend of cotton and synthetic yarns for absorbency and strength.
- Looped ends and yarn tailband mop for greater floor coverage.
- Suitable for use in commercial and industrial applications.
- Recommended handles: 1" headband most optimal with side-gate Invader Wet Mop Handle and 5" headband most optimal with clamp-style Gripper Wet Mop Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.