Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic
Mfr # FGD25306RD00
Zoro # G4614989
product price:Â $14.79
/ea
Sold in multiples of 6 for $88.74
Key Features
Mop Head Color
Red
Mop Connection Type
Clamp On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGD25306RD00
Zoro #
G4614989
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
5"
Overall Depth
17 in
Overall Width
6 in
Details
Mop Head Color
Red
Mop Connection Type
Clamp On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Item
Super Stitch Blend Mop Head
Connection Type
Clamp
Color
Red
Series
Super Stitch(R)
End Type
Loop
Material
Cotton/Synthetic
Launderable
Yes
Capacity
24 oz
Includes Handle
No
Product Type
Wet Mop Head
Includes Wet Mop Tailband
Yes
Description
Super Stitch Blend Mop Head, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 17 in, Launderable Yes, Color Red, Mop End Type Loop, Includes Wet Mop Tailband Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Includes Handle No, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.