This item is Discontinued.

This item is Discontinued.
Super Stitch Cotton Looped End Wet Mop Head, 20 oz Capacity, Medium, White, 1in White Headband (Discontinued)
Mfr #
FGD11206WH00
Zoro #
G715509932
UPC # 86876064056
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGD11206WH00
Zoro #
G715509932
UPC #
86876064056
Country of Origin
United States
Dimensions
Headband Size
1 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop Heads
Application
Floor Maintenance
Launderable
Yes
Description
Economical general purpose mop. Four-ply, looped-end yarn with yarn tailband for greater coverage with each stroke. Compact packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.