Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Super Stitch Cotton Looped End Wet Mop Head, Large, 1" White Headband, PK6
Mfr # FGD11306WH00
Zoro # G4053349
product price:Â
$
69.65
/pk of 6, $11.61/ea
Key Features
Headband Size
1 in
Mop Pad Size
Large
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGD11306WH00
- Zoro #
- G4053349
- UPC #
- 10086876064091
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
- Mop Pad Size
- Large
Details
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- White
- Material
- Cotton
- Application
- Floor Maintenance
- Features
- Washable
- Weight
- 1.095 lbs
- Launderable
- Yes
Description
Economical general purpose mop. Four-ply, looped-end yarn with yarn tailband for greater coverage with each stroke. Compact packaging.
- Economical general-purpose mop.
- Looped-end yarn with tailband offers greater coverage.
- Compact packaging.