This item is Discontinued.

Rubbermaid Commercial Super Stitch Cotton Looped End Wet Mop, Large, 1in White Headband FGD11306WH00

This item is Discontinued.

Rubbermaid Commercial

Super Stitch Cotton Looped End Wet Mop, Large, 1in White Headband (Discontinued)

Mfr # FGD11306WH00
Zoro # G015960938
UPC # 86876064094
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGD11306WH00
Zoro #
G015960938
UPC #
86876064094
Country of Origin
United States

Dimensions

Headband Size
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop Heads
Launderable
Yes
Application
Floor Maintenance

Description

Economical general purpose mop. Four-ply, looped-end yarn with yarn tailband for greater coverage with each stroke. Compact packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.